Screw Machine Drill Bit, 27/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A10716
Zoro # G2731570
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/64 in
Flute Length
2 827/5000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A10716
Zoro #
G2731570
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
27/64 in
Overall Length
4 1/64 in
Flute Length
2 827/5000 in
Depth:Dia. Ratio
3xD
Shank Dia.
15/32 in
Sizes Included
27/64"
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7
Drill Point Length
0.0720 in
Maximum Drilling Depth
1 9/16 in
Shank Length
1 7717/10000 in
Description
Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.