Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #30 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS201A03264

  • Zoro # G2734063


product price: $67.49
/ea

Key Features

Drill Bit Size
#30
Overall Length
62 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS201A03264
Zoro #
G2734063
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
#30
Overall Length
62 mm
Flute Length
20 mm
Depth:Dia. Ratio
3xD
Sizes Included
#30
Shank Dia.
6 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.5300 mm
Drill Length Class
Screw-Machine Length
Shank Length
36 mm
Maximum Drilling Depth
14.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WU25PD
Flute Type
Spiral
Standards
DIN 6535 / DIN 6537
List Number
VDS201
Decimal Equivalent
0.1285
Coolant Fed
Coolant Through
Series
VDS201
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Wire
Shank Type - Machining
Straight
Material Grade - Machining
WU25PD
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1285

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.