Screw Machine Drill Bit, #31 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Mfr # TDS401A03048
- Zoro # G2742140
product price:Â
$
71.59
/ea
Key Features
Drill Bit Size
#31
Overall Length
2 4409/10000 in
Flute Length
3937/5000 in
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- #31
- Overall Length
- 2 4409/10000 in
- Flute Length
- 3937/5000 in
- Sizes Included
- #31
- Shank Dia.
- 15/64 in
- Drill Bit Dimension Type
- Wire
- Depth:Dia. Ratio
- 3xD
- Depth x Dia. Ratio
- 3xD
- Drill Point Length
- 0.0194 in
- Shank Length
- 1 4173/10000 in
- Drill Length Class
- Screw-Machine Length
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 35/64 in
- Wire Rope Length
- 2 4409/10000 in
- Length
- 2 4409/10000 in
Description
Screw Machine Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.