Screw Machine Drill Bit, 33/64 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
Mfr # TDS451A13096
Zoro # G2745850
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
33/64 in
Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS451A13096
Zoro #
G2745850
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
33/64 in
Overall Length
107 mm
Flute Length
60 mm
Shank Dia.
14 mm
Sizes Included
0.5156"
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
43.00 mm
Drill Diameter Tolerance
M7
Shank Length
45 mm
Drill Point Length
2.2500 mm
Description
Screw Machine Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.