Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 3.60 mm Size, 140  Degrees Point Angle, Solid Carbide, AlCrN Finish TDS411A03600

Screw Machine Drill Bit, 3.60 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)

  • Mfr # TDS411A03600
  • Zoro # G2741179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A03600
Zoro #
G2741179
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.60 mm
Shank Dia.
6.00 mm
Overall Length
62.00 mm
Flute Length
20.00 mm
Maximum Drilling Depth
14.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
3.60mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Shank Length
36.00 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.5870 mm

Description

Screw Machine Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.