Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A09525

  • Zoro # G2744152


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5039/10000 in
Flute Length
1 1063/1250 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A09525
Zoro #
G2744152
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3/8 in
Overall Length
3 5039/10000 in
Flute Length
1 1063/1250 in
Depth:Dia. Ratio
3xD
Sizes Included
0.3750
Shank Dia.
25/64 in
Shank Length
1 1437/2500 in
Drill Point Length
0.0639 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WP20PD
Flute Type
Spiral
Decimal Equivalent
0.3750
List Number
401
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Spiral Direction
Right Hand
Material Grade - Machining
WP20PD
Shank Type - Machining
Straight
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application
Steel
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
P
Measurement System
Fractional Inch

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products