Screw Machine Drill Bit, 39/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Mfr # VDS401A15479
- Zoro # G2732130
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
39/64 in
Overall Length
115 mm
Flute Length
65 mm
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDS401A15479
- Zoro #
- G2732130
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Drill Bit Size
- 39/64 in
- Overall Length
- 115 mm
- Flute Length
- 65 mm
- Sizes Included
- 39/64"
- Shank Dia.
- 16 mm
- Depth:Dia. Ratio
- 3xD
- Drill Point Length
- 2.6800 mm
- Maximum Drilling Depth
- 45.00 mm
- Drill Diameter Tolerance
- H7
- Drill Length Class
- Screw-Machine Length
- Shank Length
- 48 mm
- Wire Rope Length
- 115 mm
- Length
- 115 mm
Description
Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.