Screw Machine Drill Bit, #40 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A02489
Zoro # G2733418
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Overall Length
58 mm
Flute Length
17 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A02489
Zoro #
G2733418
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
#40
Overall Length
58 mm
Flute Length
17 mm
Sizes Included
#40
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Shank Length
28 mm
Maximum Drilling Depth
12.00 mm
Drill Point Length
0.3970 mm
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.