Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 4.10 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish

  • Mfr # TDS411A04100

  • Zoro # G2740917


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A04100
Zoro #
G2740917
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
4.1 mm
Overall Length
66 mm
Flute Length
24 mm
Sizes Included
4.10mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Drill Point Length
0.6740 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17.00 mm
Shank Length
36 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
TDS411A
Grade
WK15PD
Decimal Equivalent
0.1614
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Primary Material Application
Cast Iron
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
WK15PD
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application ISO Code
K

Description

Screw Machine Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1614

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.