Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 4.30 mm Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A04300

Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A04300
  • Zoro # G2744697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A04300
Zoro #
G2744697
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.30 mm
Shank Dia.
6 mm
Overall Length
66.00 mm
Flute Length
24.00 mm
Maximum Drilling Depth
17.00 mm
Sizes Included
4.30mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
M7
Drill Point Length
0.7100 mm
Shank Length
36.00 mm
Drill Length Class
Screw Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.