Zoro Homepage

Screw Machine Drill Bit, 4.90 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050104900

  • Zoro # G2727991


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050104900
Zoro #
G2727991
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
4.9 mm
Overall Length
66 mm
Flute Length
28 mm
Sizes Included
4.90mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
20.00 mm
Drill Point Length
0.8130 mm
Shank Length
36 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
TDS501
Grade
WU25PD
Decimal Equivalent
0.1929
Standards
DIN 6537
Coolant Fed
Coolant Through
Series
TDS501
Sheeter Drill
No
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conical Point
Material Grade - Machining
WU25PD
Measurement System
Metric
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1929

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.