Zoro Homepage

Screw Machine Drill Bit, 5.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050105200

  • Zoro # G2728070


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5.2 mm
Overall Length
66 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050105200
Zoro #
G2728070
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
5.2 mm
Overall Length
66 mm
Flute Length
28 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Sizes Included
5.20mm
Depth x Dia. Ratio
3xD
Drill Point Length
0.8650 mm
Drill Diameter Tolerance
M7
Shank Length
36 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
20.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Application
Metalworking
Drill Bit Material
Solid Carbide
List Number
TDS501
Standards
DIN 6537
Point Type
Conical
Grade
WU25PD
Drill Bit Finish
TiAlN
Decimal Equivalent
0.2047
Coolant Through
Yes
Flute Type
Spiral
Shank Type
Straight
Coolant Fed
Coolant Through
Series
TDS501
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
WU25PD
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Number of Coolant Holes
2
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 5.2 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.