Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 6.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS401A06200

  • Zoro # G2732998


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A06200
Zoro #
G2732998
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.2 mm
Overall Length
79 mm
Flute Length
34 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
3xD
Sizes Included
6.20mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
24.00 mm
Drill Point Length
1.0400 mm
Shank Length
36 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
VDS401A
Decimal Equivalent
0.2441
Standards
DIN 6535 / DIN 6537
Grade
WU25PD
Coolant Fed
Coolant Through
Series
VDS401
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Shank Type - Machining
Straight
Number of Coolant Holes
2
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 6.2 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2441

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.