Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 6.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A06800

  • Zoro # G2745029


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A06800
Zoro #
G2745029
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.8 mm
Overall Length
79 mm
Flute Length
34 mm
Depth:Dia. Ratio
3xD
Sizes Included
6.80mm
Shank Dia.
8 mm
Shank Length
36 mm
Drill Point Length
1.1400 mm
Maximum Drilling Depth
24.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2677
List Number
TDS451A
Grade
WM15PD
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Measurement System
Metric
Sheeter Drill
No
Spiral Direction
Right Hand
Material Grade - Machining
WM15PD
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2677

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.