Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 7.80 mm Size, 140  Degrees Point Angle, Solid Carbide, AlCrN Finish TDS411A07800

Screw Machine Drill Bit, 7.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)

  • Mfr # TDS411A07800
  • Zoro # G2741562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A07800
Zoro #
G2741562
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.80 mm
Shank Dia.
8.00 mm
Overall Length
79.00 mm
Flute Length
41.00 mm
Maximum Drilling Depth
29.00 mm
Sizes Included
7.80mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Drill Point Length
1.3200 mm
Shank Length
36.00 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3071
Drill Bit Finish
AlCrN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Conical
Application
TiAlN PVD Coating for Cast Iron
Coolant Through
Yes
Grade
WK15PD
List Number
TDS411A
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Drill Bit Point Type
Conical Point
Measurement System
Metric
Material Grade - Machining
WK15PD
Primary Material Application
Cast Iron
Shank Type - Machining
Straight
Sheeter Drill
No
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Primary Material Application ISO Code
K

Description

Screw Machine Drill Bit, Drill Bit Size 7.80 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3071

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.