Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A09000

  • Zoro # G2745351


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A09000
Zoro #
G2745351
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9 mm
Overall Length
89 mm
Flute Length
47 mm
Shank Dia.
10 mm
Sizes Included
9.00mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Drill Point Length
1.5300 mm
Maximum Drilling Depth
35.00 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
WM15PD
Decimal Equivalent
0.3543
List Number
TDS451A
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Measurement System
Metric
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material Grade - Machining
WM15PD
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.