Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 9.20 mm Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A09200

Screw Machine Drill Bit, 9.20 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A09200
  • Zoro # G2745360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A09200
Zoro #
G2745360
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.20 mm
Shank Dia.
10.00 mm
Overall Length
89.00 mm
Flute Length
47.00 mm
Maximum Drilling Depth
35.00 mm
Sizes Included
9.20mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Point Length
1.5700 mm
Shank Length
40.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3622
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
Yes
Point Type
Conical
Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
List Number
TDS451A
Grade
WM15PD
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Finish - Machining
AlTiN
Primary Material Application ISO Code
M
Material Grade - Machining
WM15PD
Material - Machining
Carbide
Measurement System
Metric
Sheeter Drill
No
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 9.20 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3622

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.