Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9.90 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A09900

  • Zoro # G2744231


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A09900
Zoro #
G2744231
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9.9 mm
Overall Length
89 mm
Flute Length
47 mm
Shank Dia.
10 mm
Sizes Included
9.90mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
M7
Shank Length
40 mm
Drill Point Length
1.6890 mm
Maximum Drilling Depth
35.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3898
Grade
WP20PD
List Number
TDS401A
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Primary Material Application
Steel
Shank Type - Machining
Straight
Material Grade - Machining
WP20PD
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 9.9 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3898

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.