Zoro Homepage

Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A06528

  • Zoro # G2743680


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A06528
Zoro #
G2743680
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
F
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Depth:Dia. Ratio
3xD
Sizes Included
F
Shank Dia.
5/16 in
Shank Length
1 4173/10000 in
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0432 in

Description

Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.