Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, G Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS401A06630

  • Zoro # G2732928


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/64 in
Flute Length
1 17/50 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A06630
Zoro #
G2732928
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
G
Overall Length
3 7/64 in
Flute Length
1 17/50 in
Sizes Included
G
Shank Dia.
5/16 in
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H7
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0440 in
Maximum Drilling Depth
15/16 in
Shank Length
1 21/50 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WU25PD
Decimal Equivalent
0.2610
Standards
DIN 6535 / DIN 6537
List Number
VDS401
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
VDS401
Primary Material Application ISO Code
K, M, N, P, S
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Measurement System
Letter
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size G, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.