Shell Mill Holders, 1.968" L
- Mfr # 6921236
- Zoro # G905848889
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.968 in
Shank Dia.
1.5000 in
Coolant Fed
Non-Coolant Through
Features
Cast Iron Finishing
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921236
- Zoro #
- G905848889
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 1.968 in
- Shank Dia.
- 1.5000 in
- Depth of Cut
- 0.0827 in
- Max. Cutting Dia.
- 4 in
- Wire Rope Length
- 1.968 in
- Length
- 1.968 in
- Fits Chest Size
- Cast Iron Finishing
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Non-Coolant Through
- Features
- Cast Iron Finishing
- Standards
- ANSI
- Cutting Direction
- Right Hand
- Insert Style
- Octogon 135
- Side Cutting Edge Angle
- 42 Degrees
- Insert Shape
- Octogon 135
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. Not Applicable, Depth of Cut 0.0827 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.