Shell Mill Holders, 2.00" L
- Mfr # 6921232
- Zoro # G505848975
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.00 in
Shank Dia.
1.5000 in
Coolant Fed
Coolant Through
Standards
ANSI
Features
Low Cost per Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921232
- Zoro #
- G505848975
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.00 in
- Shank Dia.
- 1.5000 in
- Max. Cutting Dia.
- 4 in
- Depth of Cut
- 0.1457 in
- Wire Rope Length
- 2.00 in
- Length
- 2.00 in
- Fits Chest Size
- Low Cost per Edge
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Standards
- ANSI
- Features
- Low Cost per Edge
- Insert Shape
- Octogon 135
- Side Cutting Edge Angle
- 43 Degrees
- Cutting Direction
- Right Hand
- Insert Style
- Octogon 135
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. Not Applicable, Depth of Cut 0.1457 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.