Shell Mill Holders, 40.00 mm L
- Mfr # 4002796
- Zoro # G505849002
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40.00 mm
Shank Dia.
22.01 mm
Features
Low Cost per Edge
Coolant Fed
Coolant Through
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002796
- Zoro #
- G505849002
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 40.00 mm
- Shank Dia.
- 22.01 mm
- Depth of Cut
- 0.1457 in
- Max. Cutting Dia.
- 1.9685 in
- Wire Rope Length
- 40.00 mm
- Length
- 40.00 mm
- Fits Chest Size
- Low Cost per Edge
Details
- Item
- Indexable Face Mill
- Features
- Low Cost per Edge
- Coolant Fed
- Coolant Through
- Standards
- ISO
- Cutting Direction
- Right Hand
- Insert Shape
- Octogon 135
- Side Cutting Edge Angle
- 43 Degrees
- Insert Style
- Octogon 135
Description
Indexable Face Mill, Max. Cutting Dia. 1.9685 in, Arbor Dia. Not Applicable, Depth of Cut 0.1457 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.