Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 50.00 mm L
- Mfr # 6020535
- Zoro # G205972741
product price:Â
$
950.99
/ea
Sold in multiples of 10 for
$9,509.90
Free Shipping & Returns
Key Features
Overall Length
50.00 mm
Shank Dia.
27.00 mm
Insert Style
Hexagon 120
Insert Shape
Hexagon 120
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6020535
- Zoro #
- G205972741
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 50.00 mm
- Shank Dia.
- 27.00 mm
- Depth of Cut
- 0.2953 in
- Max. Cutting Dia.
- 3.1496 in
- Wire Rope Length
- 50.00 mm
- Length
- 50.00 mm
- Fits Chest Size
- Low Cost per Edge
Details
- Insert Style
- Hexagon 120
- Item
- Indexable Face Mill
- Insert Shape
- Hexagon 120
- Cutting Direction
- Right Hand
- Features
- Low Cost per Edge
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 56 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 3.1496 in, Arbor Dia. Not Applicable, Depth of Cut 0.2953 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.