Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 50.00 mm L
- Mfr # 6750589
- Zoro # G805972752
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50.00 mm
Shank Dia.
32.00 mm
Insert Shape
Square 90
Insert Style
Square 90
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6750589
- Zoro #
- G805972752
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 50.00 mm
- Shank Dia.
- 32.00 mm
- Max. Cutting Dia.
- 3.937 in
- Depth of Cut
- 0.4528 in
- Wire Rope Length
- 50.00 mm
- Length
- 50.00 mm
- Fits Chest Size
- Cast Iron Finishing
Details
- Item
- Indexable Face Mill
- Insert Shape
- Square 90
- Insert Style
- Square 90
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO
- Features
- Cast Iron Finishing
- Side Cutting Edge Angle
- 89 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 3.937 in, Arbor Dia. Not Applicable, Depth of Cut 0.4528 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.