Shell Mill Holders, 63.00 mm L
- Mfr # 4113753
- Zoro # G105848665
product price:Â
$
1,891.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
60.00 mm
Features
Heavy-Duty Face Milling
Standards
ISO
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4113753
- Zoro #
- G105848665
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 60.00 mm
- Depth of Cut
- 0.3543 in
- Max. Cutting Dia.
- 9.8425 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- Heavy-Duty Face Milling
Details
- Item
- Indexable Face Mill
- Features
- Heavy-Duty Face Milling
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Square 90
- Side Cutting Edge Angle
- 64 Degrees
- Insert Style
- Square 90
- Cutting Direction
- Right Hand
Description
Indexable Face Mill, Max. Cutting Dia. 9.8425 in, Arbor Dia. Not Applicable, Depth of Cut 0.3543 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.