Shell Mill Holders, 63.00 mm L
- Mfr # 5546056
- Zoro # G905848995
product price:Â
$
1,455.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
40.00 mm
Standards
ISO
Features
Cast Iron Finishing
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5546056
- Zoro #
- G905848995
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 40.00 mm
- Depth of Cut
- 0.0827 in
- Max. Cutting Dia.
- 4.9213 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- Cast Iron Finishing
Details
- Item
- Indexable Face Mill
- Standards
- ISO
- Features
- Cast Iron Finishing
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Octogon 135
- Cutting Direction
- Right Hand
- Insert Style
- Octogon 135
- Side Cutting Edge Angle
- 42 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 4.9213 in, Arbor Dia. Not Applicable, Depth of Cut 0.0827 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.