Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 63.00 mm L
- Mfr # 6581561
- Zoro # G305848601
product price:Â
$
1,469.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
40.00 mm
Standards
ISO
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6581561
- Zoro #
- G305848601
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Face Mill
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Insert Style
- Hexagon 120
- Side Cutting Edge Angle
- 56 Degrees
- Insert Shape
- Hexagon 120
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 40.00 mm
- Max. Cutting Dia.
- 6.2992 in
- Depth of Cut
- 0.2953 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
Description
Indexable Face Mill, Max. Cutting Dia. 6.2992 in, Arbor Dia. Not Applicable, Depth of Cut 0.2953 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.