Shell Mill Holders, 63.00 mm L
- Mfr # 6626921
- Zoro # G605848615
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
60.00 mm
Standards
ISO
Coolant Fed
Non-Coolant Through
Insert Style
Hexagon 120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6626921
- Zoro #
- G605848615
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 60.00 mm
- Max. Cutting Dia.
- 7.874 in
- Depth of Cut
- 0.2953 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
Details
- Item
- Indexable Face Mill
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Insert Style
- Hexagon 120
- Side Cutting Edge Angle
- 56 Degrees
- Cutting Direction
- Right Hand
- Insert Shape
- Hexagon 120
Description
Indexable Face Mill, Max. Cutting Dia. 7.874 in, Arbor Dia. Not Applicable, Depth of Cut 0.2953 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.