
Shoulder Mills
Mfr # 3577936
Zoro # G0375862
product price: $16.19
/eaSold in multiples of 10 for $161.90
Key Features
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Thickness
0.1500"
Chip-Breaker
Yes
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3577936
Zoro #
G0375862
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
0.1500"
Details
Item
SHOULDER MILLS
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Chip-Breaker
Yes
Insert Material
Carbide
Grade
TN6405
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Decimal Inch
Description
SHOULDER MILLS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.