
Shoulder Mills
Mfr # 5988021
Zoro # G7865109
product price: $695.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Steel
Length of Cut
0.635 in
Shank Dia.
3/4 in
Overall Length
1.575 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5988021
Zoro #
G7865109
UPC #
-
Country of Origin
Bulgaria
Dimensions
Length of Cut
0.635 in
Shank Dia.
3/4 in
Overall Length
1.575 in
Cutting Dia.
2 in
Nozzle Diameter
0.098 in
Details
End Mill Material
Steel
Item
Indexable Profiling End Mill
Cutting Direction
Right Hand
Coolant Through
Yes
Type
Shell Mill
SAE or Metric
SAE
ANSI Number
VSM17D200Z04S075XD17
Insert Holding Method
Screw Clamping
Flute Direction
Right Hand
Rake
Positive-Negative
Description
Indexable Profiling End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.