Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shouldermill, M6800S D1.000 Z7

  • Mfr # 15396443400

  • Zoro # G3935049


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Shank Dia. (In.)
1"
Cutting Direction
Right Hand
Material
High Speed Steel
Type
End Mill
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15396443400
Zoro #
G3935049
UPC #
4021169606465
Country of Origin
Korea, Republic of

Dimensions

Shank Dia. (In.)
1"
Overall Length
4.5000"

Details

Item
Shoulder Mill
Cutting Direction
Right Hand
Material
High Speed Steel
Type
End Mill
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Measurement System
Decimal Inch

Description

Shoulder Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.