Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7F2-1219A
Zoro #
G1962046
UPC #
-
Country of Origin
Unknown
Dimensions
Size (In.)
1-7/32
Decimal Size (In.)
1.2188
Size (mm)
30.96
Thickness (In.)
3/16
Details
Item
Spade Drill Insert
Coating
TiAlN
Material
High Speed Steel
Grade
Heavy Duty
Series
2
Blade Range (In.)
0.961 to 1.380
Description
Spade Drill Insert
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.