Spiral Flute Tap, 1"-11-1/2, Taper, 4 Flutes, Metric Coarse

  • Mfr # VTSFT8508

  • Zoro # G7669761


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.125"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8508
Zoro #
G7669761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/4"
Tap Thread Size
1"-11-1/2
Thread Size
1"-11-1/2
Shank Length
2 in
Square Size
0.8390 in
75% Thread Drill Size
1 9/64 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
USCTI 302A
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Helix Angle
12 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
NPTF
Tap Shank Standard
ANSI
Features
Multipurpose Taps
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Extended Neck
Yes
Material Grade - Machining
WP49EG
Threads per Inch
11 1/2
Class of Fit
NPTF
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1 9/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.