Zoro Homepage

Spiral Flute Tap, 1-1/2"-12, Semi-Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # VTSFT5121

  • Zoro # G7655938


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5121
Zoro #
G7655938
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-12
Thread Length
2"
Overall Length
6-3/8"
Tap Dimension Type
Inch
Shank Dia.
1.233"
Tap Size
1-1/2"
Thread Size
1-1/2"-12
65% Thread Drill Size
1.4296 in
75% Thread Drill Size
1 13/32 in
Square Size
0.9220 in
Shank Length
3 3/8 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Standards
USCTI 302A
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Limit
H5
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Helix Angle
45 Degrees
Threads per Inch
12
Extended Neck
Yes
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 3/8 in, Cobalt, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 13/32 in, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.