Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/2"-6, Semi-Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # VTSFT5119

  • Zoro # G7655746


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-6
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5119
Zoro #
G7655746
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-6
Shank Dia.
1.233"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Thread Length
2"
Tap Size
1-1/2"
Shank Length
3 3/8 in
Square Size
0.9220 in
65% Thread Drill Size
1.3593 in
75% Thread Drill Size
1 21/64 in
Thread Size
1-1/2"-6
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Standards
USCTI 302A
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Thread Limit
H6
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Series
VT-SFT
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Threads per Inch
6
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 6 3/8 in, Cobalt High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 21/64 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.