Zoro Homepage

Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiN+CrC/C

  • Mfr # GT305021

  • Zoro # G7192272


product price: $189.99
/ea
Sold in multiples of 3 for $569.97
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiN+CrC/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305021
Zoro #
G7192272
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-8
Tap Dimension Type
Inch
Shank Dia.
0.810"
Tap Size
1"
Thread Length
1-1/4"
Overall Length
5-1/8"
Thread Size
1"-8
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm
Shank Length
2 17/32 in
Square Size
0.5970 in
55% Thread Drill Size
29/32 in
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Thread Standard
UNC
Tap Shank Standard
ANSI
Threads per Inch
8
Thread Limit
3BX
Powdered Metal Base Material
Cobalt
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
GM6515
Series
GT30
Extended Neck
Yes
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, HSS-E-PM, CrC/C, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.