Zoro Homepage

Spiral Flute Tap, 1"-8, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # VTSFT-TC6038

  • Zoro # G3933093


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6038
Zoro #
G3933093
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6-5/16"
Shank Dia.
11/16"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/16"
Pitch Diameter Limit
2B
Tap Thread Size
1"-8
75% Thread Drill Size
22.25 mm
55% Thread Drill Size
29/32 in
Shank Length
2 25/32 in
Square Size
0.5710 in
Thread Size
1"-8
65% Thread Drill Size
57/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Standards
DIN 376
Tap Finish
Oxide
Number of Pieces
1
List Number
VT-SFT
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Class of Fit
2B
Measurement System
Fractional Inch
Series
VT-SFT
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Extended Neck
Yes
Thread Limit
2B
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, High Speed Steel, Not Applicable, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.