Zoro Homepage

Spiral Flute Tap, #10-24, Plug, 2 Flutes, Metric Coarse

  • Mfr # GT725015

  • Zoro # G7670769


product price: $19.19
/ea

Key Features

Overall Length
2-49/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725015
Zoro #
G7670769
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-49/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Thread Length
15/32"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Tap Length Standard
DIN
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Square Size
0.1500 in
Thread Size
#10-24
Shank Length
1 17/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Left Hand
Standards
DIN-ANSI
Tap Thread Type
Metric Coarse
Features
WN44EG TiN + CrC/C for aluminum.
Series
GT72
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Thread Standard
UNC
Material Grade - Machining
WS30MG
Extended Neck
No
Helix Angle
20 Degrees
Spiral Direction
Left Hand
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Class of Fit
3B
List Number
GT72
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, Cobalt, TiN+CrC/C, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.