Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Oxide

  • Mfr # VTSFT-TC6012

  • Zoro # G3932673


product price: $32.89
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6012
Zoro #
G3932673
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-3/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Tap Thread Size
#10-24
Pitch Diameter Limit
2B
75% Thread Drill Size
#25
Thread Size
#10-24
55% Thread Drill Size
#21
Shank Length
62.00 mm
65% Thread Drill Size
#23
Square Size
0.1930 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Threads per Inch
24
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Pipe
Series
VT-SFT
Helix Angle
45 Degrees
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
DIN 371
Thread Limit
2B
Primary Material Application ISO Code
K, M, P

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, High Speed Steel, Not Applicable, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.