Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-32, Bottoming, 2 Flutes, UNJF

  • Mfr # VTSFT-TC5144

  • Zoro # G3792781


product price: $25.49
/ea

Key Features

Overall Length
2.3800"
Tap Style
Spiral Flute
Tap Size
#10
Shank Dia.
0.1940"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5144
Zoro #
G3792781
UPC #
4056544571205
Country of Origin
United States

Dimensions

Overall Length
2.3800"
Tap Size
#10
Shank Dia.
0.1940"
Tap Dimension Type
Inch
Thread Length
1/2"
Tap Thread Size
#10-32
Shank Length
1 7/32 in
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Standards
DIN-ANSI
Thread Direction
Right Hand
Series
WGT
Tap Thread Type
UNJF
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.