Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-32, Plug, UNC, 3 Flutes, Nitride/Oxide

  • Mfr # GT925023

  • Zoro # G7800445


product price: $39.49
/ea

Key Features

Overall Length
2-23/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925023
Zoro #
G7800445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-32
Shank Length
1 7/32 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Square Size
0.1500 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT92
Measurement System
Pipe
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS39MG
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Features
For Nickel and Cobalt-Based Alloys
Secondary Material Application ISO Code
S
Threads per Inch
32
Tap Shank Standard
ANSI
Secondary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Primary Material Application
All Materials
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E-PM, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.