Zoro Homepage

Spiral Flute Tap, 1/2"-13, Bottoming, UNF, 3 Flutes, Nitride/Oxide

  • Mfr # GT945032

  • Zoro # G7672780


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT945032
Zoro #
G7672780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
1 5/8 in
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Square Size
0.2720 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
13
Shank Type - Machining
Straight
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Material Grade - Machining
WS39MG
Features
Form E Bottoming Chamfer
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Thread Limit
H5
Thread Standard
UNC
Helix Angle
11 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Secondary Material Application ISO Code
S
Series
GT94
Secondary Material Application
Nickel, Titanium
Class of Fit
2B
Number of Pieces
1
List Number
GT94

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, Not Applicable, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.