Zoro Homepage

Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiN+CrC/C

  • Mfr # GT605056

  • Zoro # G7667600


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605056
Zoro #
G7667600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Shank Length
1 5/8 in
Square Size
0.2720 in
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
13
Primary Material Application ISO Code
S
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Series
GT60
Material Grade - Machining
WS34MG
Primary Material Application
Nickel, Titanium
Thread Standard
UNF
Thread Limit
H3
Class of Fit
3B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNF, Overall Length 3 3/8 in, Powdered Metal, TiN+CrC/C, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.