Zoro Homepage

Spiral Flute Tap, 1/2"-14, Bottoming, 2 Flutes, NPT

  • Mfr # VTSFT8006

  • Zoro # G3791862


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Tap Size
1/2"
Shank Dia.
11/16"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8006
Zoro #
G3791862
UPC #
4050841309646
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Tap Size
1/2"
Shank Dia.
11/16"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Tap Thread Size
1/2"-14
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN-ANSI
Tap Thread Type
NPT
Series
WGT
Cutting Direction - Machining
Right Hand
Thread Limit
NPT
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN44EG
Threads per Inch
14
Thread Standard
UNC
Class of Fit
NPT

Description

Spiral Flute Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.