Spiral Flute Tap, 1/2"-20, Modified Bottoming, 4 Flutes, UNF
Mfr # GT305030
Zoro # G6842193
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305030
Zoro #
G6842193
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Thread Length
49/64"
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
Square Size
0.2720 in
Shank Length
1 5/8 in
75% Thread Drill Size
11.40 mm
65% Thread Drill Size
11.60 mm
Size
1/2
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Powdered Metal, CrC/C, Thread Length 49/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.