Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-20, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT5087

  • Zoro # G7655551


product price: $56.29
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5087
Zoro #
G7655551
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16"
Tap Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Shank Length
1 5/8 in
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Square Size
0.2720 in
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Series
VT-SFT
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Thread Limit
H7
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Standard
UNF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Cobalt, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.