Zoro Homepage

Spiral Flute Tap, 1/4"-18, Bottoming, 2 Flutes, NPTF

  • Mfr # VTSFT8504

  • Zoro # G3788189


product price: $46.79
/ea

Key Features

Overall Length
2.4370"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
9/16"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8504
Zoro #
G3788189
UPC #
4050841310727
Country of Origin
United States

Dimensions

Overall Length
2.4370"
Tap Size
1/4"
Shank Dia.
9/16"
Tap Dimension Type
Inch
Thread Length
1.0310"
Tap Thread Size
1/4"-18
Shank Length
1 in
Thread Size
1/4"-18
75% Thread Drill Size
7/16 in
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Series
WGT
Tap Finish
TiN
Tap Thread Type
NPTF
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Material Grade - Machining
WN44EG
Thread Limit
NPTF
Thread Standard
UNF
Class of Fit
NPTF

Description

Spiral Flute Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.