Spiral Flute Tap, 1/4"-20, Bottoming, 2 Flutes, UNC
Mfr # GX352707
Zoro # G3783989
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.1500"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
6.4770"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX352707
Zoro #
G3783989
UPC #
4050839942701
Country of Origin
United States
Dimensions
Overall Length
3.1500"
Tap Size
1/4"
Shank Dia.
6.4770"
Tap Dimension Type
Inch
Tap Thread Size
1/4"-20
Thread Length
0.5900"
Thread Size
1/4"-20
75% Thread Drill Size
#7
Pitch Diameter Limit
H5
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Tap Thread Type
UNC
Standards
DIN-ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Description
Tap, Thread Size 1/4 In.-20, Metric, Overall Length 3 5/32 in, High Speed Steel, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.