Zoro Homepage

Spiral Flute Tap, 1/4"-20, Bottoming, UNF, 3 Flutes, Nitride/Oxide

  • Mfr # GT945014

  • Zoro # G7672808


product price: $38.55
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT945014
Zoro #
G7672808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
1.8900 in
Thread Size
1/4"-20
Shank Length
1 7/32 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
List Number
GT94
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
GT94
Features
Form E Bottoming Chamfer
Thread Standard
UNC
Tap Shank Standard
ANSI
Threads per Inch
20
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Thread Limit
H3
Secondary Material Application ISO Code
S
Helix Angle
11 Degrees
Material Grade - Machining
WS39MG
Primary Material Application
All Materials
Extended Neck
No
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Nickel, Titanium
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, Not Applicable, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.